Shop All Ratcheting Wrenches
Gearwrench
1-1/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench
Mfr # 86446
Zoro # G0426870
original price:
$46.59
13% off
new price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Full Polish Chrome
- Overall Length 15.51"
- SAE or Metric SAE
- Wrench Style XL Combination, Spline, Open End
- Size 1-1/16"
Product Information
- Brand Gearwrench
- MFR # 86446
- Zoro # G0426870
- UPC # 099575864469
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 15.51" |
Size | 1-1/16" |
Details
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Wrench Style | XL Combination, Spline, Open End |
Item | Combination Ratcheting Wrench,1-1/16 in. |
Description
The GEARWRENCH 86446 1-1/16" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench is the tool you need to make fast work of even the most stubborn fasteners. The combination wrench has a full polish chrome finish, making it resistant to rust and corrosion. Featuring an open end and spline, this ratcheting wrench allows you to adjust parts without having to reposition the wrench. The ratcheting head makes it easier for you to complete your tasks quickly and efficiently. You will want this GEARWRENCH 86446 1-1/16" 120XP‚Ñ¢ Universal Spline XL Ratcheting Combination Wrench in your tool box so that you can tackle any job with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/8" (51-2463)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS16K)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 3" Groo-V Tip Bit (GRT- 3- 3)
- GEARWRENCH 18mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86118)
- GEARWRENCH 1/2" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86133)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86137)
- GEARWRENCH 12mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86412)
- GEARWRENCH 36mm 72-Tooth 12 Point Ratcheting Combination Wrench (9136)
- GEARWRENCH 9/32" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86432)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13)
- Gearwrench Ratcheting Wrenches