Gear Keeper

Retractable Tool Lanyard, 55inL, Carabiner


product price: $35.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 55 in
  • Max. Working Load 2 lb
  • Line Material Nylon
  • Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
  • Hardware Material Stainless Steel
See all product information

Product Information

Dimensions

Length 55 in

Details

Item Retractable Tool Lanyard
Max. Working Load 2 lb
Color Black/Orange
Line Material Nylon
Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
Hardware Material Stainless Steel
Hardware Carabiner

Description

The GEARKEEPER RT3-5602 Retractable Tool Lanyard is the perfect solution for keeping your tools safe and secure. You will be able to work without worrying about dropping them or misplacing them. The 55 in. length means you can use this tool lanyard to tether any number of tools, ensuring they stay within reach at all times. The nylon line material has a maximum working load of 2 lb, so it can handle even heavy duty tasks with ease. With stainless steel hardware, this tool lanyard has a solid construction that ensures it will last for years to come. This GEARKEEPER Retractable Tool Lanyard will make an ideal addition to your workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.