Shop All Tool Lanyards & Tethering
Gear Keeper
Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring
Mfr # TA1-2003-10PK
Zoro # G3926487
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/2 in
- Max. Working Load 10 lb
- Color Orange
- Line Material Nylon
- Includes (10) Adjustable Barrel Lock, Load Ring Lanyards
Product Information
- Brand Gear Keeper
- MFR # TA1-2003-10PK
- Zoro # G3926487
- UPC # 653096900787
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 9 1/2 in |
Details
Item | Wrist Tool Lanyard |
Max. Working Load | 10 lb |
Color | Orange |
Line Material | Nylon |
Includes | (10) Adjustable Barrel Lock, Load Ring Lanyards |
Hardware | Strap/Ring |
Hardware Material | Nylon/Stainless Steel |
Description
Wrist Tool Lanyard, Color Orange, Hardware Material Nylon/Stainless Steel, Includes (10) Adjustable Barrel Lock, Load Ring Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YU71)
- KEO 1/2 x 90 deg Six Flute Carbide Countersink (55806)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al (GL4X1500T----01)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 1/8in, SK10 (SK10-1/8AC)
- GEAR KEEPER Tool Lanyard, 44in L, Black, 15lb, Aluminum (TL1-3008)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2inL, Orange, 10 lb (TA1-2003-3PK)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- GEAR KEEPER Mic Retractor, 28in. L, Black, Plastic, Snap (RT4-4112)
- GEAR KEEPER Cell Phone Retractor, 36inL, Black, SS (RT4-5450)
- PEAKWORKS Tool Tethering System, 1-1/16" x 1-1/4" Press Block, HDPE, Green (V8561801)
- Gear Keeper Tool Lanyards & Tethering