Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 46inL, 5lb, Single Carabiner
Mfr # TL1-3022
Zoro # G3927211
product price: $25.00
/ea
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46 in
- Max. Working Load 5 lb
- Color Orange
- Line Material Nylon Elastic Webbing
- Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
Product Information
- Brand Gear Keeper
- MFR # TL1-3022
- Zoro # G3927211
- UPC # 653096130221
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 46 in |
Details
Item | Tool Lanyard |
Max. Working Load | 5 lb |
Color | Orange |
Line Material | Nylon Elastic Webbing |
Includes | Adjustable Barrel Lock, Quick Connect Buckle, Carabiner |
Hardware | Locking Single Carabiner |
Hardware Material | Stainless Steel |
Description
Tool Lanyard, Color Orange, Hardware Material Stainless Steel, Includes Adjustable Barrel Lock, Quick Connect Buckle, Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (26805516)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- HANSON 7/64" Cobalt High Speed Steel Drill Bit (3016007)
- BIG HORN Plastic Magnetic Push Stick (Black Handle with Red Stick) (10227)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2 in L, Strap/Ring (TA1-2003-10PK)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- GEAR KEEPER Retractable Tool Lanyard, 20inL, Orange (TL1-5001)
- 3M DBI-SALA Tether Ring, 1-11/64" W, 3-55/64" L, PK10 (1500029)
- Gear Keeper Tool Lanyards & Tethering