Shop All Tool Lanyards & Tethering
Gear Keeper
Tool Lanyard, 43inL, Orange, 15lb, Carabiner
Mfr # TL1-3011
Zoro # G3927318
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43 in
- Max. Working Load 15 lb
- Color Orange
- Line Material Nylon Elastic Webbing
- Includes (2) Carabiners
Product Information
- Brand Gear Keeper
- MFR # TL1-3011
- Zoro # G3927318
- UPC # 653096130115
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 43 in |
Details
Item | Tool Lanyard |
Max. Working Load | 15 lb |
Color | Orange |
Line Material | Nylon Elastic Webbing |
Includes | (2) Carabiners |
Hardware | Carabiner |
Hardware Material | Aluminum |
Description
Tool Lanyard, Color Orange, Hardware Material Aluminum, Includes (2) Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0402, Carbide, 6.00mm Flute (3300102)
- WARWOOD TOOL 3 lb Cross Pein Sledge, 16 Hickory Safety Grip Handle (13232)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1063200)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1171300)
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- GEAR KEEPER Retractable Tool Lanyard, 14inL, 5/32lb (RT5-5601)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Aluminum (RT4-0064)
- GEAR KEEPER Tool Lanyard, Orange, 5 lb., Hook And Loop (TL1-2007)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- Gear Keeper Tool Lanyards & Tethering