Shop All Tool Lanyards & Tethering
Gear Keeper
Snap-On Clip, 3 in. L, SS, Threaded Stud
Mfr # AC0-1004
Zoro # G3926286
product price: $14.26
/ea
$14.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Includes Threaded Stud
- Hardware Threaded Stud
- Hardware Material Stainless Steel
Product Information
- Brand Gear Keeper
- MFR # AC0-1004
- Zoro # G3926286
- UPC # 653096010042
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 3 in |
Details
Item | Snap-On Clip |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Includes | Threaded Stud |
Hardware | Threaded Stud |
Hardware Material | Stainless Steel |
Description
Snap-On Clip, Color Black, Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 8 (5-124)
- CRAFTSMAN Tool Box, Plastic, Black/Red, 20 in W x 10 in D x 10 in H (CMST20901)
- GREENLEE Punch, Square, 3/4 Inch (61007)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- GEAR KEEPER Cell Phone Retractor, 36inL, Black, SS (RT4-5450)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Tool Lanyard, 46inL, 5lb, Single Carabiner (TL1-3022)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail (1500065)
- Gear Keeper Tool Lanyards & Tethering