Shop All Tool Lanyards & Tethering
Gear Keeper
Shoulder Strap, Black, Nylon, Strap
Mfr # TL1-0001
Zoro # G3926058
original price:
$27.25
15% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Includes (3) Quick Connect Attachments
- Hardware Material Nylon
- Hardware Strap
Product Information
- Brand Gear Keeper
- MFR # TL1-0001
- Zoro # G3926058
- UPC # 653096100019
- Country of Origin United States
- Category Tool Lanyards & Tethering
Details
Item | Shoulder Strap |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Includes | (3) Quick Connect Attachments |
Hardware Material | Nylon |
Hardware | Strap |
Description
Shoulder Strap, Color Black, Hardware Material Nylon, Includes (3) Quick Connect Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Router Sub-Base Template (49-54-1027)
- STANLEY Compass Saw, Hand, 18 In, 11 TPI (17-205)
- BON TOOL Bon 87-369 Heavy Duty Scraper, 4" Blade, 17" Handle (87-369)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84729)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2inL, Orange, 10 lb (TA1-2003-3PK)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Aluminum (RT4-0064)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- Gear Keeper Tool Lanyards & Tethering