Shop All Tool Lanyards & Tethering
Gear Keeper
Retractable Tool Lanyard, 20inL, Orange
Mfr # TL1-5001
Zoro # G3926828
product price: $7.50
/ea
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Orange
- Line Material Nylon
- Hardware Buckle
Product Information
- Brand Gear Keeper
- MFR # TL1-5001
- Zoro # G3926828
- UPC # 653096150014
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 20 in |
Details
Item | Retractable Tool Lanyard |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Orange |
Line Material | Nylon |
Hardware | Buckle |
Hardware Material | Plastic |
Description
Retractable Tool Lanyard, Color Orange, Hardware Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (79597D2B123660)
- CRESCENT NICHOLSON Files and Rasps (37807)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 1/2" x 1-1/4" (A-1616-DP82)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- GEAR KEEPER Tool Lanyard, Orange, 5 lb., Hook And Loop (TL1-2007)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- ERGODYNE Coil Hard Hat Lanyard, Buckle, 18in. L (3157)
- Gear Keeper Tool Lanyards & Tethering