Shop All Tool Lanyards & Tethering
Gear Keeper
Mic Retractor, 42in. L, Black, Plastic, Snap
Mfr # RT3-4112
Zoro # G3925951
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Nylon
- Includes Quick Connect Adjustable Lanyard
Product Information
- Brand Gear Keeper
- MFR # RT3-4112
- Zoro # G3925951
- UPC # 653096341122
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 42 in |
Details
Item | Mic Retractor |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Adjustable Lanyard |
Hardware | Snap |
Hardware Material | Plastic |
Description
Mic Retractor, Color Black, Hardware Material Plastic, Includes Quick Connect Adjustable Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Kilowatt(TM) Folding Knife w/Stripper (EL01-CP)
- EXCELTA Flat Nose Plier, 5-3/4 in., Smooth (2842)
- VERMONT GAGE Pin Gage, Minus, 0.263 In, Black (911226300)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV41238)
- GEAR KEEPER Cell Phone Retractor, 36inL, Black, SS (RT4-5450)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- PROTO Tethered Tool Attachment Set, 5 PC (JPSSCAFF5KIT)
- Gear Keeper Tool Lanyards & Tethering