Shop All Tool Lanyards & Tethering
Gear Keeper
Mic Retractor, 28in. L, Black, Plastic, Snap
Mfr # RT4-4112
Zoro # G3925960
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Stainless Steel
- Includes Quick Connect Adjustable Lanyard
Product Information
- Brand Gear Keeper
- MFR # RT4-4112
- Zoro # G3925960
- UPC # 653096441129
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 28 in |
Details
Item | Mic Retractor |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Line Material | Stainless Steel |
Includes | Quick Connect Adjustable Lanyard |
Hardware | Snap |
Hardware Material | Plastic |
Description
If you are looking for a tool lanyard, the GEARKEEPER RT4-4112 Mic Retractor is the perfect choice. It will keep your tools secure and within reach. The 28 in. long tether comes with stainless steel line material that won't rust or corrode over time. It has a black color to blend in with other tools. The snap hardware provides quick access to your mic without any hassle. If you need a tool lanyard, this GEARKEEPER Mic Retractor is just what you need to stay safe on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 3 (HSP3-1-82)
- ULTRA-DEX USA Clamp, CL-7 (CL-7)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic (3022)
- GEAR KEEPER Instrument Retractor, 42in L, Black, 3/4 lb (RT3-7512)
- GEAR KEEPER Mic Retractor, 20 in. L, SS, Threaded Stud (RT2-4022)
- GEAR KEEPER Instrument Retractor, 22 in. L, Black, 3 lb (RT3-4548)
- GEAR KEEPER Instrument Retractor, 36inL, Black, 1-1/8lb (RT3-7518)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Plastic/SS (RT4-0044)
- GEAR KEEPER Snap-On Clip, 3 in. L, SS, Threaded Stud (AC0-1004)
- GEAR KEEPER Wrist Tool Lanyard, 10 in. L, Orange, 15 lb (TA1-3002-10PK)
- Gear Keeper Tool Lanyards & Tethering