Shop All Key Cabinets
Gear Keeper
Key Retractor, Caribener Hook, 36inL
Mfr # RT5-5801
Zoro # G3925866
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Spring, Nylon
- Color Black
- For Use With Hold Keys
- Includes 9/16 in Split Key Ring
- Fits Keys
Product Information
- Brand Gear Keeper
- MFR # RT5-5801
- Zoro # G3925866
- UPC # 653096558018
- Country of Origin United States
- Category Key Cabinets
Dimensions
Overall Length (In.) | 36 in |
Ring Dia. (In.) | 9/16 in |
Details
Material | Stainless Steel Spring, Nylon |
Color | Black |
For Use With | Hold Keys |
Includes | 9/16 in Split Key Ring |
Fits | Keys |
Type | Snap-On Carabiner Hook |
Item | Key Retractor |
Description
Key Retractor, Snap-On Carabiner Hook, Material Nylon, Color Black, Overall Length (In.) 36, Ring Dia. (In.) 9/16, Fits Keys, For Use With Hold Keys, Includes 9/16 In. Split Key Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-EGN-10B)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- NATIONAL GUARD 2-3/16" W x 83" H Brushed Stainless Steel Continuous Hinge (SS305-83)
- GEAR KEEPER Key Retractor, Spring Clip, 36inL (RT5-5803)
- GEAR KEEPER Key Retractor, Small, Belt Clip, 36inL (RT4-5850)
- GEAR KEEPER Key Retractor, Extended Belt Clip, 36inL (RT4-5850-E)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 36inL (RT3-5818)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 32inL (RT4-5852)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 28inL (RT3-5826)
- KABA ILCO Outside Lever Spring, PK10 (012-509971-KEP)
- Gear Keeper Key Cabinets