Shop All Tool Lanyards & Tethering
Gear Keeper
Instrument Retractor, 16 in L, 4-13/64 lb.
Mfr # RT3-4568
Zoro # G3926170
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in
- Max. Working Load 4 13/64 lb
- Color Black
- Line Material Stainless Steel
- Includes (2) Carabiners
Product Information
- Brand Gear Keeper
- MFR # RT3-4568
- Zoro # G3926170
- UPC # 653096345687
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 16 in |
Details
Item | Instrument Retractor |
Max. Working Load | 4 13/64 lb |
Color | Black |
Line Material | Stainless Steel |
Includes | (2) Carabiners |
Hardware | Carabiner |
Hardware Material | Aluminum |
Description
Instrument Retractor, Color Black, Hardware Material Aluminum, Includes (2) Carabiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Single End 90° Point Drill Mill Cleveland HPDM-2-TC TiCN 9/16"x1/2"x1-1/8"x3-1/8" (C40524)
- CRESCENT 1/2" Drive 6 Point Deep Impact SAE Socket 9/16" (CIMS22N)
- H & H INDUSTRIAL PRODUCTS 9/16" Universal Adjustable Clamp Set With Brass Plate (Fits 5/8" T-Slot) (3900-0324)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- GEAR KEEPER Retractor, 32inL, Black, 9/16lb, Aluminum (RT4-0064)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- GEAR KEEPER Tool Lanyard, 44inL, Black, 15lb, Carabiner (TL1-3008-10PK)
- ERGODYNE Cold Shrink Tool Trap, 3/4 to 1-1/2 In. (3723)
- Gear Keeper Tool Lanyards & Tethering