Shop All Tool Lanyards & Tethering
Gear Keeper
Cell Phone Retractor, 36inL, Plastic/SS
Mfr # RT5-5470
Zoro # G3926791
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Max. Working Load Not for Load Bearing Applications/for Tethering Purposes Only
- Color Black
- Line Material Nylon
- Includes Quick Connect Lanyard
Product Information
- Brand Gear Keeper
- MFR # RT5-5470
- Zoro # G3926791
- UPC # 653096554706
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 36 in |
Details
Item | Cell Phone Retractor |
Max. Working Load | Not for Load Bearing Applications/for Tethering Purposes Only |
Color | Black |
Line Material | Nylon |
Includes | Quick Connect Lanyard |
Hardware Material | Plastic/Stainless Steel |
Hardware | Snap/Threaded Stud |
Description
If you are looking for a tool lanyard that will help you to work more efficiently, this Geareekeeper 36inL Cell Phone Retractor is the one for you. This cell phone retainer has a length of 36 in. and comes with black nylon line material. The hardware material is plastic/stainless steel, while the hardware is a snap/threaded stud. You can attach it to your belt loop or tool bag with ease thanks to its straight wireway design. When working at heights, you want a reliable tool lanyard like this Geareekeeper Cell Phone Retractor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5486)
- SUPERCUT 56.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (322019)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- K-TOOL INTERNATIONAL Raisd Panel Combo Wrench, 12 pt., 1-13/16" (KTI-41158)
- GEAR KEEPER Instrument Retractor, 32inL, Black, 1-1/2lb (RT3-7524)
- GEAR KEEPER Cell Phone Retractor, 36inL, Black, SS (RT4-5450)
- GEAR KEEPER Tool Lanyard, 43inL, Orange, 15lb, Carabiner (TL1-3011)
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- GEAR KEEPER Wrist Tool Lanyard, 9-1/2inL, Orange, 10 lb (TA1-2003-3PK)
- GEAR KEEPER Retractor, 28in L, Black, 1-5/8lb, Belt Clip (RT3-7626)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- Gear Keeper Tool Lanyards & Tethering