Shop All Thermal Units
Ge
Thermal Unit, 9.19 to 10.50A
Mfr # CR123C104B
Zoro # G1383024
product price: $19.49
/ea
Sold in multiples of 3 for $58.47
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 9.19 to 10.50
- For Use With NEMA Size 1, 2 GE Motor Starters (CR306C002 or CR306D002)
- FL Amp @ 3-Ph/ Size 5/ Standard Enclosure 185 to 200
- FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure 9.60 to 10.7
- FL Amp @ 3-Ph/ Size 2/ Standard Enclosure 9.04 to 9.61
Product Information
- Brand Ge
- MFR # CR123C104B
- Zoro # G1383024
- UPC # 783166308714
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 5/ Standard Enclosure | 185 to 200 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 9.60 to 10.7 |
FL Amp @ 3-Ph/ Size 2/ Standard Enclosure | 9.04 to 9.61 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 9.67 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 10.50 |
FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure | 9.61 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 9.19 |
FL Amp @ 1-Ph/ Size 2/ Standard Enclosure | 9.53 to 10.4 |
FL Amp @ 1-Ph/ Size 2/ Open & Large Enclosure | 10.40 |
NEMA Size | 0, 00, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 9.19 to 10.50 |
For Use With | NEMA Size 1, 2 GE Motor Starters (CR306C002 or CR306D002) |
Full Load Current | 10.5 A, 8.39 A, 9.04 to 9.61 A, 9.19 to 10.5 A, 9.92 A |
Compatible with Manufacturer Model Number | CR101H, CR101Y |
Compatible Manufacturer Part Number | CR101H, CR101Y |
Compatible Manufacturer Model Number | CR101H, CR101Y |
For Use with Mfr. Model Number | CR101H, CR101Y |
For Use With Mfr. Model Number | CR101H, CR101Y |
Description
Thermal Unit, Full Load Current 10.5 A, 8.39 A, 9.04 to 9.61 A, 9.19 to 10.5 A, 9.92 A, NEMA Size 0, 00, 1, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362430)
- CYBERPOWER POWER ADPTR AC 600MA BLK (CPUAC600)
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- GE Thermal Unit, 3.01A, PK3 (CR123H346A)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- GE Thermal Unit, 1.95A (CR123H224A)
- GE Thermal Unit, 3.88A (CR123H446A)
- SQUARE D Thermal Unit, 0.97 to 1.04A (A1.16)
- Ge Thermal Units