Shop All Thermal Units
Ge
Thermal Unit, 7.60A
Mfr # CR123H873A
Zoro # G0694547
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 7.60
- For Use With GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
- Full Load Current 7.6 A
- Compatible with Series CR123H87
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Product Information
- Brand Ge
- MFR # CR123H873A
- Zoro # G0694547
- UPC # 783166309872
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 7.60 |
For Use With | GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11) |
Full Load Current | 7.6 A |
Compatible with Series | CR123H87 |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 7.6 A, Compatible with Series CR123H87, Compatible with Grainger Part Number 3HYJ6; 3HYJ7; 3HYJ8; 3HYJ9; 3HYK1; 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL Washer, Square Splice, Electro Zinc, PK25 (CE40EZ)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 200A, Not Rated (7049)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- GE Thermal Unit, 9.19 to 10.50A (CR123C104B)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- GE Thermal Unit, 1.10 to 1.26A (CR123C131A)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- SQUARE D Thermal Unit, 40.0 to 48.2A (CC64.3)
- Ge Motor Controls