Shop All Thermal Units
Ge
Thermal Unit, 5.00A
Mfr # CR123H575A
Zoro # G0300623
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 5.00
- For Use With GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
- Compatible with Manufacturer Model Number CR101H, CR101Y
- Full Load Current 5 A
- Compatible Manufacturer Part Number CR101H, CR101Y
Product Information
- Brand Ge
- MFR # CR123H575A
- Zoro # G0300623
- UPC # 783166309827
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 5.00 |
For Use With | GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11) |
Compatible with Manufacturer Model Number | CR101H, CR101Y |
Full Load Current | 5 A |
Compatible Manufacturer Part Number | CR101H, CR101Y |
Compatible Manufacturer Model Number | CR101H, CR101Y |
For Use with Mfr. Model Number | CR101H, CR101Y |
For Use With Mfr. Model Number | CR101H, CR101Y |
Description
Thermal Unit, Full Load Current 5 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 20601-010, 10', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601-010)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- RACO Electrical Box Cover, Round, Flush Cover (6209)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- GE Thermal Unit, 14.80A (CR123H171B)
- GE Thermal Unit, 0.65A (CR123H074A)
- GE Thermal Unit, 1.25A (CR123H144A)
- GE Thermal Unit, 3.56A (CR123H410A)
- SQUARE D Thermal Unit, 1.38 to 1.47A (A1.63)
- Ge Thermal Units