Shop All Thermal Units
Ge
Thermal Unit, 4.43 to 4.87A
Mfr # CR123C466A
Zoro # G2502507
product price: $17.99
/ea
Sold in multiples of 3 for $53.97
$53.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 4.43 to 4.87
- For Use With CR306C002, Mfr. No. CR306B002
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 4.87
- FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 4.47
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 4.43
Product Information
- Brand Ge
- MFR # CR123C466A
- Zoro # G2502507
- UPC # 783166309049
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 4.87 |
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 4.47 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 4.43 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 4.61 to 4.87 |
NEMA Size | 0, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 4.43 to 4.87 |
For Use With | CR306C002, Mfr. No. CR306B002 |
Compatible with Manufacturer Model Number | CR306B002, CR306C002 |
Compatible with Series | CR1062R, CR1062S |
Full Load Current | 3.89 A, 4.07 to 4.47 A, 4.43 to 4.87 A, 4.61 A, 4.88 A |
Compatible Manufacturer Part Number | CR306B002, CR306C002 |
Compatible Manufacturer Model Number | CR306B002, CR306C002 |
For Use with Mfr. Model Number | CR306B002, CR306C002 |
For Use With Mfr. Model Number | CR306B002, CR306C002 |
Description
Thermal Unit, Full Load Current 3.89 A, 4.07 to 4.47 A, 4.43 to 4.87 A, 4.61 A, 4.88 A, NEMA Size 0, 1, Compatible with Series CR1062R, CR1062S, Compatible with Grainger Part Number 3HXY9, 3HXZ1, Compatible with Manufacturer Model Number CR306B002, CR306C002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, LED, 480V, 30mm, RD (52PL4J2XB)
- PYRAMID Power Supply 50 Amp (PSV500)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593WWW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 12 A, Reversing: No (LC1D12BNE)
- GE Thermal Unit, 12.90 to 15.10A (CR123C151B)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- GE Thermal Unit, 2.53A (CR123H291A)
- GE Thermal Unit, 1.78A (CR123H205A)
- GE Thermal Unit, 1.49A (CR123H172A)
- SQUARE D Thermal Unit, 3.46 to 3.70A (A4.79)
- Ge Motor Controls