Shop All Thermal Units
Ge
Thermal Unit, 31.30 to 37.00A
Mfr # CR123F357B
Zoro # G1549764
product price: $19.19
/ea
Sold in multiples of 3 for $57.57
$57.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 31.30 to 37.00
- For Use With CR306F002, Mfr. No. CR306E002
- FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure 32.2
- FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure 31.8
- FL Amp @ 1-Ph/ Size 3/ Standard Enclosure 35.10
Product Information
- Brand Ge
- MFR # CR123F357B
- Zoro # G1549764
- UPC # 783166309360
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 4/ Open & Large Enclosure | 32.2 |
FL Amp @ 3-Ph/ Size 3/ Open & Large Enclosure | 31.8 |
FL Amp @ 1-Ph/ Size 3/ Standard Enclosure | 35.10 |
FL Amp @ 3-Ph/ Size 3/ Standard Enclosure | 31.3 A |
FL Amp @ 1-Ph/ Size 3/ Open & Large Enclosure | 37.00 |
FL Amp @ 3-Ph/ Size 4/ Standard Enclosure | 32 A |
NEMA Size | 3 |
Details
Item | Thermal Unit |
Full Load Amps | 31.30 to 37.00 |
For Use With | CR306F002, Mfr. No. CR306E002 |
Full Load Current | 30.5 A |
Compatible with Manufacturer Model Number | CR306E002, CR306F002 |
Compatible with Series | CR123C, CR123F |
Compatible Manufacturer Part Number | CR306E002, CR306F002 |
Compatible Manufacturer Model Number | CR306E002, CR306F002 |
For Use with Mfr. Model Number | CR306E002, CR306F002 |
For Use With Mfr. Model Number | CR306E002, CR306F002 |
Description
Thermal Unit, Full Load Current 30.5 A, NEMA Size 3, Compatible with Series CR123C, CR123F, Compatible with Grainger Part Number 3HXZ3, 3HXZ4, Compatible with Manufacturer Model Number CR306E002, CR306F002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 60 Min (FD60MWC)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Low Voltage (IPE04-1LZ)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/4" Inside Dia - Clear - 4' Long Stick (HS463-CL)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- GE Thermal Unit, 5.43A (CR123H625A)
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- GE Thermal Unit, 4.22A (CR123H486A)
- GE Thermal Unit, 1.49A (CR123H172A)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- SQUARE D Thermal Unit, 1.30 to 1.37A (A1.54)
- Ge Thermal Units