Shop All Thermal Units
Ge
Thermal Unit, 2.53A
Mfr # CR123H291A
Zoro # G1622424
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.53
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Full Load Current 2.53 A
- Compatible Manufacturer Part Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Product Information
- Brand Ge
- MFR # CR123H291A
- Zoro # G1622424
- UPC # 783166309742
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 2.53 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Full Load Current | 2.53 A |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 2.53 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS213)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F44T24HC)
- HONEYWELL T6031D1049 Temp Control 30-270F (T6031D1049)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, CHP, 42 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (CHP42B200)
- GE Thermal Unit, 7.60A (CR123H873A)
- GE Thermal Unit, 3.88A (CR123H446A)
- GE Thermal Unit, 0.58 to 0.65A (CR123C071A)
- GE Thermal Unit, 1.02 to 1.12A (CR123C118A)
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- GE Thermal Unit, 1.49A (CR123H172A)
- SQUARE D Thermal Unit, 37.6 to 40.1A (CC59.4)
- Ge Motor Controls