Shop All Thermal Units
Ge
Thermal Unit, 1.63A
Mfr # CR123H188A
Zoro # G3396242
original price:
$15.75
5% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.63
- For Use With GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11)
- Full Load Current 1.63 A
- Compatible with Manufacturer Model Number CR101H, CR101Y
- Compatible Manufacturer Part Number CR101H, CR101Y
Product Information
- Brand Ge
- MFR # CR123H188A
- Zoro # G3396242
- UPC # 078316630969
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 1.63 |
For Use With | GE Series CR101 Manual Motor Switches (CR101H, CR101H1, CR101H11, CR101Y, CR101Y1 or CR101Y11) |
Full Load Current | 1.63 A |
Compatible with Manufacturer Model Number | CR101H, CR101Y |
Compatible Manufacturer Part Number | CR101H, CR101Y |
Compatible Manufacturer Model Number | CR101H, CR101Y |
For Use with Mfr. Model Number | CR101H, CR101Y |
For Use With Mfr. Model Number | CR101H, CR101Y |
Description
Thermal Unit, Full Load Current 1.63 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ9, Compatible with Manufacturer Model Number CR101H, CR101Y
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-4)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ15)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-9101)
- GE Thermal Unit, 1.49A (CR123H172A)
- GE Thermal Unit, 9.75A (CR123H112B)
- GE Thermal Unit, 0.58 to 0.65A (CR123C071A)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- GE Thermal Unit, 2.76A (CR123H317A)
- Ge Thermal Units