Shop All Thermal Units
Ge
Thermal Unit, 16.00A
Mfr # CR123H186B
Zoro # G0467503
original price:
$39.71
57% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 16.00
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Full Load Current 16 A
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Compatible Manufacturer Part Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Product Information
- Brand Ge
- MFR # CR123H186B
- Zoro # G0467503
- UPC # 094705354933
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 16.00 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Full Load Current | 16 A |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 16 A, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 2A, 600V AC, Non-Indicating (ATDR2)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- IFM Cylindrical Distance Sensor (OID200)
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- GE Thermal Unit, 1.95A (CR123H224A)
- GE Thermal Unit, 3.43 to 3.86A (CR123C379A)
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- GE Thermal Unit, 1.25A (CR123H144A)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- GE Thermal Unit, 19.70 to 25.00A (CR123C214B)
- GE Thermal Unit, 8.25A (CR123H950A)
- Ge Thermal Units