Shop All Thermal Units
Ge
Thermal Unit, 12.50A
Mfr # CR123H144B
Zoro # G2520987
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 12.50
- For Use With CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H
- Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
- Compatible with Series CR123H14
- Full Load Current 12.5 A
Product Information
- Brand Ge
- MFR # CR123H144B
- Zoro # G2520987
- UPC # 094705380437
- Country of Origin United States
- Category Thermal Units
Details
Item | Thermal Unit |
Full Load Amps | 12.50 |
For Use With | CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11, Mfr. No. CR101H |
Compatible with Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible with Series | CR123H14 |
Full Load Current | 12.5 A |
Compatible Manufacturer Part Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Compatible Manufacturer Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use with Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
For Use With Mfr. Model Number | CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11 |
Description
Thermal Unit, Full Load Current 12.5 A, Compatible with Series CR123H14, Compatible with Grainger Part Number 3HYJ6, 3HYJ7, 3HYJ8, 3HYJ9, 3HYK1, 3HYK2, Compatible with Manufacturer Model Number CR101H, CR101H1, CR101H11, CR101Y, CR101Y1, CR101Y11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 28V AC, 115/220V AC (T28140D)
- CONTA-CLIP EH2(BKA2.5/4), BKA2.5/4AssyMtgSec.forPanelMtg (2136.2)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- GE Thermal Unit, 2.43 to 2.60A (CR123C301A)
- GE Thermal Unit, 9.75A (CR123H112B)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- GE Thermal Unit, 4.94 to 5.37A (CR123C526A)
- GE Thermal Unit, 5.43A (CR123H625A)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- Ge Thermal Units