Shop All Thermal Units
Ge
Thermal Unit, 1.10 to 1.26A
Mfr # CR123C131A
Zoro # G0457021
product price: $19.39
/ea
Sold in multiples of 3 for $58.17
$58.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1.10 to 1.26
- For Use With CR306C002, Mfr. No. CR306B002
- FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure 1.15
- FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure 1.26
- FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure 1.10
Product Information
- Brand Ge
- MFR # CR123C131A
- Zoro # G0457021
- UPC # 783166308769
- Country of Origin United States
- Category Thermal Units
Dimensions
FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.15 |
FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure | 1.26 |
FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure | 1.10 |
FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure | 1.11 to 1.24 |
NEMA Size | 0, 00, 1 |
Details
Item | Thermal Unit |
Full Load Amps | 1.10 to 1.26 |
For Use With | CR306C002, Mfr. No. CR306B002 |
Compatible with Series | CR123C, CR123F |
Full Load Current | 1.33 A |
Compatible with Manufacturer Model Number | CR306B002, CR306C002 |
Compatible Manufacturer Part Number | CR306B002, CR306C002 |
Compatible Manufacturer Model Number | CR306B002, CR306C002 |
For Use with Mfr. Model Number | CR306B002, CR306C002 |
For Use With Mfr. Model Number | CR306B002, CR306C002 |
Description
Thermal Unit, Full Load Current 1.33 A, NEMA Size 0, 00, 1, Compatible with Series CR123C, CR123F, Compatible with Grainger Part Number 3HXY9, 3HXZ1, Compatible with Manufacturer Model Number CR306B002, CR306C002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- ROBOTRAX Mounting Bracket, W4.33In, for 4NGA9 (R 075)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 10A, 600V AC, Indicating (A6D10R)
- MILTON INDUSTRIES BRASS FERRULE 7/8 X .900 ID (MI1654-12)
- GE Thermal Unit, 13.60A (CR123H157B)
- GE Thermal Unit, 5.36 to 5.99A (CR123C592A)
- GE Thermal Unit, 7.91 to 8.96A (CR123C867A)
- GE Thermal Unit, 14.80A (CR123H171B)
- GE Thermal Unit, 1.98 to 2.25A (CR123C239A)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- SQUARE D Thermal Unit, 70.9 to 98.1A (CC143.0)
- Ge Motor Controls