Shop All Power Strips
Ge
Tap, Grounded, 6-Outlet, White
Mfr # 56575
Zoro # G4472802
Sold in multiples of 2 for $27.38
$27.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Amps 15A
- Voltage 125VAC
- Color White
Product Information
- Brand Ge
- MFR # 56575
- Zoro # G4472802
- Country of Origin China
- Category Power Strips
Details
Item | Wall Tap |
Number of Outlets | 6 |
Amps | 15A |
Voltage | 125VAC |
Color | White |
Description
Grounded 6-Outlet Tap, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08E200RF)
- BITS LIMITED Energy Saving Smart Strip, Power Strip. 2175 Joules - 7 Outlets (SCG-3MVR)
- LEVITON Pull Chain Switch 3A 125V Pull Chain (1689-75)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF3)
- GE Surge Protector Outlet Strip, 8 ft L Cord (34133-CS1)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- GE Surge, 10 Outlet 6Ft Cord 2USB Port 2.1A (14096)
- GE Surge Protector Outlet Strip, 4 ft L Cord (36358-CS1)
- GE GE 6 Outlet Surge Protector, 4 Ft Cord, Power Strip, Black, 33659 (33659)
- GE GE 6 Outlet Surge Protector, 8 Ft Cord, 800 Joules, White, 14014 (14014)
- POWER FIRST Surge Protector Outlet Strip, Black (52NY65)
- Ge Extension Cords & Power Strips