Shop All Fluorescent Light Bulbs
Ge
T5 Fluorescent 40Pk
Mfr # F24T5/841/HO
Zoro # G305393200
product price: $225.99
/pk 40, $5.65/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Length 22 in
Product Information
- Brand Ge
- MFR # F24T5/841/HO
- Zoro # G305393200
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Length | 22 in |
Details
Bulb Shape | T5 |
Watts | 24W |
Item | Linear Fluorescent Bulb |
Bulb Color Temp. | 4100 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/830/E-4PK)
- LITEZALL Rechargeable 700 Lumen Lantern (LA-700RLAN-6)
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- GE T5 Fluorescent 40Pk (F14W/T5/841)
- GE Compact Fluorescent 10Pk (F26DBX/835/ECO/4P)
- GE Compact Fluorescent 10Pk (F26TBX/835/A/ECO)
- GE Compact Fluorescent 10Pk (F13DBX/827/ECO/4P)
- GE Compact Fluorescent 10Pk (F26DBX/827/ECO)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- Ge Fluorescent Light Bulbs