Shop All Spray Foam Sealant
Ge
Spray Foam Sealant, 12 oz, Pale Yellow
Mfr # 2744169
Zoro # G5236271
original price:
$9.86
11% off
new price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Sealant Application Insulation
- Color Pale Yellow
- Number of Components 2
- Size 12 oz
Product Information
- Brand Ge
- MFR # 2744169
- Zoro # G5236271
- UPC # 077027900378
- Country of Origin Estonia
- Category Spray Foam Sealant
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Description
Insulating Spray Foam Sealant, Insulation Value R-5, Application Insulation, Cell Type Closed Cell, Color Yellow, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio 2:1, Full Cure Time 1 day, Includes Dispensing Straw, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature 41 Degrees F, Working Time 7 min, For Use On Surface Material Concrete, Wood, Application Method Straw, Base Material Polyurethane, Flash Point -155 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- UGLU Adhesive Tape, 3/4" x 65 ft., Amber (349UGLU3465)
- HANDI-FOAM Multipurpose/Construction Spray Foam Sealant, 20 oz, Aerosol Can, Cream, 1 Component (P30101)
- HANDI-FOAM Nozzles, Color Wise, Combo, PK8 (F66114)
- GE White Foam Gaps and Cracks Insulating Sealant 12 oz (2844271)
- GE White Foam Big Gaps and Cracks Insulating Sealant 12 oz (2844274)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- GREAT STUFF Big Gaps Ivory Polyurethane Insulating Foam Sealant 12 oz (157906)
- TODOL Spray Foam Sealant, 22.4 oz, Yellow (WF01)
- TOUCH 'N SEAL Insulating Spray Foam Sealant, Cylinder, Cream, 2 Component (7565002750)
- GREAT STUFF Insulating Spray Foam Sealant, 12 ox, Aerosol Can, Cream, R-3.7 (00157901)
- Ge Spray Foam Sealant