Shop All Dryer Parts
Ge
SmartWater Home Water Filtration System
Mfr # FXHSC
Zoro # G1631729
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GE
- For Use With Mfr. Model Number GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L
- Flow Rate 4 gpm
- Compatible Mfr. Model Number GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L
- Standards NSF/ANSI 42
Product Information
- Brand Ge
- MFR # FXHSC
- Zoro # G1631729
- UPC # 807032973483
- Country of Origin China
- Category Dryer Parts
Dimensions
Outside Diameter | 4 1/4 in |
Overall Height | 9 3/4 in |
Overall Length | 4 1/4 in |
Details
Fits Brand | GE |
For Use With Mfr. Model Number | GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L |
Item | Filter Cartridge |
Flow Rate | 4 gpm |
Compatible Mfr. Model Number | GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L |
Standards | NSF/ANSI 42 |
Filter Type | Rust, Sand, Sediment |
Service Life | 24,000 gal |
For Use With | 10 in High-Flow |
Minimum Temperature | 40 Degrees F |
Filter Media | Polyester |
Maximum Temperature | 100 Degrees F |
Reduces | Rust, Sediment |
Application | Whole House |
Micron Rating | 30 micron |
Description
Filter Cartridge, Reduces Rust, Sediment, Micron Rating 30 micron, Flow Rate 4 gpm, Outside Diameter 4 1/4 in, Overall Height 9 3/4 in, Service Life 24,000 gal, Filter Media Polyester, For Use With 10 in High-Flow, Application Whole House, Compatible Mfr. Model Number GNQH38S, GNWH38F, GXWH30C, GXWH35F, GXWH40L, Filter Type Rust, Sand, Sediment, Maximum Temperature 100 Degrees F, Minimum Temperature 40 Degrees F, Overall Length 4 1/4 in, Standards NSF/ANSI 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (CA465B-D6)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- KOHLER Flush Valve Kit 1.28 (1421078)
- GE Single StaDrinking Water Replace Filter (FXULC)
- GE Dryer Timer Knob (WE1M964)
- GE Freezer Basket (WR21X10208)
- GE Household Replacement Water Filter (FXHTC)
- GE Reverse Osmosis Filter Set (FQROPF)
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- GE Three Wire Dryer Cord, 4 ft., 30A (WX09X10002)
- Ge Dryer Parts