Shop All Dryer Parts
Ge
Single StaDrinking Water Replace Filter
Mfr # FXULC
Zoro # G1631449
original price:
$49.99
8% off
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GX1S01R
- Fits Brand GE
- Filter Media Carbon
- Maximum Pressure 125 psi
- Application Single and Dual Stage Filters
Product Information
- Brand Ge
- MFR # FXULC
- Zoro # G1631449
- UPC # 887688560954
- Country of Origin United States
- Category Dryer Parts
Dimensions
Outside Diameter | 2 3/8 in |
Overall Height | 9 7/8 in |
Overall Length | 2 3/8 in |
Details
For Use With Mfr. Model Number | GX1S01R |
Item | Filter Cartridge |
Fits Brand | GE |
Filter Media | Carbon |
Maximum Pressure | 125 psi |
Application | Single and Dual Stage Filters |
For Use With | 10 in Drop-in Style Under Sink Filter Systems |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Micron Rating | 0.5 micron |
Filter Type | Chlorine Resistant Cysts and 6 Other Contaminants, Lead |
Flow Rate | 0.6 gpm |
Minimum Pressure | 35 psi |
Compatible Mfr. Model Number | GX1S01R |
Minimum Temperature | 33 Degrees F |
Reduces | Cyst, Lead |
Service Life | 600 gal |
Maximum Temperature | 100 Degrees F |
Description
Filter Cartridge, Reduces Cyst, Lead, Micron Rating 0.5 micron, Flow Rate 0.6 gpm, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life 600 gal, Filter Media Carbon, For Use With 10 in Drop-in Style Under Sink Filter Systems, Application Single and Dual Stage Filters, Compatible Mfr. Model Number GX1S01R, Filter Type Chlorine Resistant Cysts and 6 Other Contaminants, Lead, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F, Minimum Pressure 35 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Spout Assembly, 12", horizontal tubular swing, stainless steel (KS11-12-X012)
- RHEEM 13 7/8 in " x 9 7/8 in " x 25 5/8 in " Gas Tankless Water Heater , (RTG-95DVLP)
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2454C)
- GE Household Replacement Water Filter (FXHTC)
- GE SmartWater Under Sink Water Filter (FQSVN)
- GE Microwave Lamp Socket (WB08X10016)
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- GE Ice Dispensing Drive Cup (WR17X11459)
- GE Three Wire Dryer Cord, 4 ft., 30A (WX09X10002)
- GE Dryer Heating Element and Housing (WE11M23)
- Ge Dryer Parts