Shop All Safety Glasses
Ge
SAFETY GLASSES, Smoke Scratch-Resistant
Mfr # GE212S
Zoro # G806170935
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Foam Lined No
- UV Protection 99.9% UV Protection
- Standards EN 166, ANSI Z87.1
Product Information
- Brand Ge
- MFR # GE212S
- Zoro # G806170935
- UPC # 810084960851
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Lens Color | Smoke |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Description
Black/Black Frame Dielectric OTG Safety Glasses with Smoke Lenses. Features: 3 Position ratchet angle temples and TPR anti-slip temples. 100% Polycarbonate lens and 2.25 base curve with integral extension of side shield that can be worn over most prescription glasses and comfortable moldednose bridge. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 110)
- REEBOK Mens Coyote Soft Toe 8 in Tactical Bo, PR (RB3462)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGE-00-010)
- NMC Dot Placard, 1202 Diesel, Pk100, Material: Adhesive Backed Vinyl (DL193P100)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE112C)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE208CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE202CAF)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE203CAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE201SAF)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50011)
- Ge Safety Glasses