Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE203CAF
Zoro # G406170991
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Material Polycarbonate
- Foam Lined No
- UV Protection 99.9% UV Protection
- Standards EN 166, ANSI Z87.1
Product Information
- Brand Ge
- MFR # GE203CAF
- Zoro # G406170991
- UPC # 850031579088
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Lens Color | Clear |
Frame Color | Gray |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Description
Gray Frameless Safety Glasses with Clear Anti-Fog Lenses. Features: Thin, flexible temples and 100% Polycarbonate lens with 9.5 base curve. Wrap around design with side protection and temple neck cord holes with a comfortable molded nose bridge. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A10 Breathable Particle Protection Sleeve Protectors, 18in, Wht, PK200 (23610)
- HONEYWELL UVEX Faceshield Visor, Uncoated Polycarbonate (S9550)
- SMEAD Label, Accs, ""A"", Red, 100Ct Pk (SMD67171)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE203SAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE206C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- URREA Safety glasses "universal" clear model (USL019)
- Ge Eye Protection