Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE201CAF
Zoro # G106171007
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
- Foam Lined No
- UV Protection 99.9% UV Protection
Product Information
- Brand Ge
- MFR # GE201CAF
- Zoro # G106171007
- UPC # 810084961162
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Description
Black Frame Safety Glasses with Clear Anti-Fog Lenses. Features: Adjustable with 100% Polycarbonate lens and 6.75 base curve. Wrap around design with side protection and temple neck cord holes. Scratch and impact resistant. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (4561X-08)
- PIP Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray (19-D322/XL)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- GE SAFETY GLASSES, Smoke Scratch-Resistant, Anti-Fog (GE201SAF)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE103C)
- GE SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog (GE109BAF)
- GE SAFETY GLASSES, Amber Scratch-Resistant, Anti-Fog (GE203AAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE112C)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4412)
- Ge Eye Protection