Shop All Safety Glasses
Ge
SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog
Mfr # GE105CAF
Zoro # G206170924
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black/Blue
- Lens Coating Scratch-Resistant, Anti-Fog
- Lens Material Polycarbonate
- Foam Lined Yes
Product Information
- Brand Ge
- MFR # GE105CAF
- Zoro # G206170924
- UPC # 850031579125
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Lens Color | Clear |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Foam Lined | Yes |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Description
Black/Blue Frame Safety Glasses with Clear Anti-Fog Lenses. Features: Flexible soft temple tips, 100% Polycarbonate lens, 9.5 curved lens that offers tight fit and full eye coverage protection. Adjustable soft rubber nose pads and a 2 in 1 Design, regular spectacle, or adjustable headband with removable, protective foam gasket for dust protection & flying particles. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box (HPR05)
- KLEIN TOOLS Leather Work Gloves, X-Large, Pair (60189)
- WELLS LAMONT HydraHyde Men's Winter Work Gloves Blue XL 1 pk, 72PK (575XL)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE202CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE111CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE206C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE104C)
- GE SAFETY GLASSES, Smoke Scratch-Resistant (GE212S)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14006-08)
- Ge Eye Protection