Shop All Safety Glasses
Ge
SAFETY GLASSES, Blue Mirror Scratch-Resistant, Anti-Fog
Mfr # GE106BAF
Zoro # G106171014
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black/Blue
- Lens Material Polycarbonate
- Foam Lined No
- UV Protection 99.9% UV Protection
- Standards EN 166, ANSI Z87.1
Product Information
- Brand Ge
- MFR # GE106BAF
- Zoro # G106171014
- UPC # 810084961254
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | SAFETY GLASSES |
Lens Color | Blue Mirror |
Frame Color | Black/Blue |
Lens Coating | Scratch-Resistant, Anti-Fog |
Lens Material | Polycarbonate |
Foam Lined | No |
UV Protection | 99.9% UV Protection |
Standards | EN 166, ANSI Z87.1 |
Description
Black/Blue Half-Frame Safety Glasses with Blue Mirror Anti-Fog Lenses. Features: Anti-slip TPR temple tips, 100% Polycarbonate lens and 9.5 base curve. Sporty Style Frame and soft, anti-slip nose pads. Meets EN 166, ANSI Z87.1 standard and has CE certification. 99.9% UV Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- CYNASPORTS Ankle Support Brace, White, Large (CS-0003L)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- BRADY Label, White, Labels/Roll: 1000 (THT-164-488-1)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE106C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE203C)
- GE SAFETY GLASSES, Clear Scratch-Resistant, Anti-Fog (GE201CAF)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE206C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE112C)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- Ge Safety Glasses