Shop All Dryer Parts
Ge
Reverse Osmosis Replacement Membrane
Mfr # FQROMF
Zoro # G1631686
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GE
- For Use With Mfr. Model Number PNRQ15, PNRQ15F, PNRQ15FB, PNRQ20, PNRQ20F, PNRQ20FCC, PNRQ20FWW, PNRQ21LBN, PNRQ21LRB, PXRQ15, PXRQ15F
- Application Membrane Module
- Maximum Pressure 125 psi
- For Use With GE
Product Information
- Brand Ge
- MFR # FQROMF
- Zoro # G1631686
- UPC # 182682382596
- Country of Origin United States
- Category Dryer Parts
Dimensions
Diameter | 2 in |
Overall Height | 8 1/2 in |
Details
Fits Brand | GE |
Item | Quick Connect Filter |
For Use With Mfr. Model Number | PNRQ15, PNRQ15F, PNRQ15FB, PNRQ20, PNRQ20F, PNRQ20FCC, PNRQ20FWW, PNRQ21LBN, PNRQ21LRB, PXRQ15, PXRQ15F |
Application | Membrane Module |
Maximum Pressure | 125 psi |
For Use With | GE |
Reduces | Arsenic, Lead, Volatile Organic Compounds (VOCs) |
Maximum Temperature | 100 Degrees F |
Micron Rating | 0.5 micron |
Flow Rate | 0.8 gpm |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Minimum Pressure | 40 psi |
Filter Media | Carbon |
Minimum Temperature | 40 Degrees F |
Compatible Mfr. Model Number | PNRQ15, PNRQ15F, PNRQ15FB, PNRQ20, PNRQ20F, PNRQ20FCC, PNRQ20FWW, PNRQ21LBN, PNRQ21LRB, PXRQ15, PXRQ15F |
Service Life | 1,800 gal |
Description
Quick Connect Filter, For Use With GE, Reduces Arsenic, Lead, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Flow Rate 0.8 gpm, Diameter 2 in, Overall Height 8 1/2 in, Service Life 1,800 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Membrane Module, Standards NSF/ANSI 42, NSF/ANSI 53, Compatible Mfr. Model Number PNRQ15, PNRQ15F, PNRQ15FB, PNRQ20, PNRQ20F, PNRQ20FCC, PNRQ20FWW, PNRQ21LBN, PNRQ21LRB, PXRQ15, PXRQ15F, Maximum Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW WALL GUARD FOR HAND DRYER - BLACK (KTWB)
- CHERNE Plug, Pneumatic, 5.50" Min. Dia. (310128)
- DANCO SEAT/SPRINGS DELTA 50PK (30300)
- KOHLER Diverter, Handle Kit (1001019-AF)
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- GE Three Wire Dryer Cord, 4 ft., 30A (WX09X10002)
- GE Dryer Bearing Repair Kit (WE49X20697)
- GE SmartWater Home Water Filtration System (FXHSC)
- GE Single StaDrinking Water Replace Filter (FXULC)
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- WHIRLPOOL Dryer Two-Piece Split Ring Bearing (279441)
- Ge Dryer Parts