Shop All Dryer Parts
Ge
Reverse Osmosis Filter, PK2
Mfr # FX12P
Zoro # G1631187
product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand GE
- For Use With Mfr. Model Number GXRM10GBL, GXRM10RBL00, GXRV10ABL, PNRV12ZBL01, PNRV12ZWH01
- Outside Diameter 2 3/4 in
- Minimum Temperature 40 Degrees F
- Minimum Pressure 40 psi
Product Information
- Brand Ge
- MFR # FX12P
- Zoro # G1631187
- UPC # 680277487195
- Country of Origin China
- Category Dryer Parts
Dimensions
Outside Diameter | 2 3/4 in |
Connection Size | 1/4 in, 3/4 in |
Diameter | 2 3/4 in |
Overall Length | 2 3/4 in |
Removes Particle Size Down To | Less than 1 micron |
Overall Height | 9 3/4 in |
Details
Item | Filter Cartridge |
Fits Brand | GE |
For Use With Mfr. Model Number | GXRM10GBL, GXRM10RBL00, GXRV10ABL, PNRV12ZBL01, PNRV12ZWH01 |
Minimum Temperature | 40 Degrees F |
Minimum Pressure | 40 psi |
Flow Rate | 1 gpm |
Compatible Mfr. Model Number | GXRM10GBL, GXRM10RBL00, GXRV10ABL, PNRV12ZBL01, PNRV12ZWH01 |
Maximum Temperature | 100 Degrees F |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Micron Rating | 0.5 micron |
Application | Reverse Osmosis Filters |
Service Life | 900 gal |
Filter Media | Carbon |
Filter Type | Arsenic, Lead, Select Vocs and 13 Other Impurities |
Maximum Pressure | 125 psi |
Reduces | Arsenic, Lead, Volatile Organic Compounds (VOCs) |
Description
Filter Cartridge, Reduces Arsenic, Lead, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Flow Rate 1 gpm, Outside Diameter 2 3/4 in, Overall Height 9 3/4 in, Service Life 900 gal, Filter Media Carbon, Application Reverse Osmosis Filters, Compatible Mfr. Model Number GXRM10GBL, GXRM10RBL00, GXRV10ABL, PNRV12ZBL01, PNRV12ZWH01, Connection Size 1/4 in, 3/4 in, Filter Type Arsenic, Lead, Select Vocs and 13 Other Impurities, Maximum Pressure 125 psi, Maximum Temperature 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- OATEY 3" or 4" Pipe Dia. PVC, Stainless Steel Adjustable Drain (72017)
- USA INDUSTRIALS Check Valves, 3.625 in Overall L (ZUSA-VLV-130)
- ELKAY Remote Lever Handle, Residential / Commercial 2 Hole Faucet Hole Cover, 1-3/4"x1-3/4"x1-3/4" (LK3000CR)
- GE Single StaDrinking Water Replace Filter (FXULC)
- GE Dryer Bearing Repair Kit (WE49X20697)
- GE Reverse Osmosis Replacement Membrane (FQROMF)
- GE Reverse Osmosis Filter Set (FQROPF)
- GE Stove Burner Cap (WB29K10004)
- GE Dryer Timer Knob (WE1M964)
- XLERATOR HAND DRYER Nameplate Xlerator (XL2)
- Ge Dryer Parts