Shop All Circuit Breaker & Panelboard Accessories
Ge
Retainer, 225A, 5Wx6.5inL
Mfr # THQLRK3
Zoro # G8511142
original price:
$8.55
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus TM/TLM1212CCU Mod 2
- Amps 225A
- Width 5.0 in
- Length 6.5 in
- Amps AC 225
Product Information
- Brand Ge
- MFR # THQLRK3
- Zoro # G8511142
- UPC # 783164328295
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 5.0 in |
Length | 6.5 in |
Length (Straight Wireway) | 6.5 in |
Details
Item | Retainer |
For Use With | PowerMark Gold and Plus TM/TLM1212CCU Mod 2 |
Amps | 225A |
Amps AC | 225 |
Accessory Type | Retainer |
Description
Retainer, For Use With PowerMark Gold and Plus TM/TLM1212CCU Mod 2, Length 6.5 in, Width 5.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5021 Water Resistant Fuse Holder (5021)
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G296)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB42)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- GE Load Ctr Main Lug Rp125A (TPL412RP)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- Ge Circuit Breaker & Panelboard Accessories