Shop All Circuit Breaker & Panelboard Accessories
Ge
Retainer, 225A, 2Wx1.5inL
Mfr # THQLRK2
Zoro # G8511133
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus THQL Series Circuit Breaker
- Amps 225A
- Length 1.5 in
- Amps AC 225
- Width 2.0 in
Product Information
- Brand Ge
- MFR # THQLRK2
- Zoro # G8511133
- UPC # 078316427545
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1.5 in |
Width | 2.0 in |
Length (Straight Wireway) | 1.5 in |
Details
Item | Retainer |
For Use With | PowerMark Gold and Plus THQL Series Circuit Breaker |
Amps | 225A |
Amps AC | 225 |
Accessory Type | Retainer |
Description
Retainer, For Use With PowerMark Gold and Plus THQL Series Circuit Breaker, Length 1.5 in, Width 2.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 3-Way, 120/277V, 15A, Gray, Rockr (5693-2GY)
- SQUARE D Push Buttn Cntrl Station, Forward/Reverse (9001BW242)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JCH)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- GE Cover, Surface, 20Wx64.5inL (AF64SD)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- GE FILLER PLATE 4PK GE (THFILLERP)
- GE Installation Kit, 600A, 9.25inWx16.75inL (PROCARE)
- GE Cover, Flush, 20Wx49.5inL (AF49F)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- Ge Circuit Breaker & Panelboard Accessories