Shop All Universal Remotes
Ge
Remote Control 8 Device
Mfr # 34929
Zoro # G500016638
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Features Molded
- Connector on Second End Details 1 x ST Network - Male
- Jacket Material Polyvinyl Chloride (PVC)
- Core/Cladding Diameter 9/125 µ
Product Information
- Brand Ge
- MFR # 34929
- Zoro # G500016638
- UPC # 30878349291
- Country of Origin China
- Category Universal Remotes
Dimensions
Core/Cladding Diameter | 9/125 µ |
Cable Length | 13.12 ft |
Details
Item | Network Cable |
Color | Yellow |
Features | Molded |
Connector on Second End Details | 1 x ST Network - Male |
Jacket Material | Polyvinyl Chloride (PVC) |
Environmentally Friendly | Yes |
Cable Type | Fiber Optic |
Fiber Optic Mode | Single-mode |
Cable Characteristic | Patch Cable |
Connector on First End Details | 1 x LC Network - Male |
Description
With the GE universal remote you can. The universal remote can control up to 8 different audio/video devices such as your TV Blu-ray player DVD DVR cable satellite audio sound bars and streaming media players like Roku and apple TV. The remote features a master volume button to control volume no matter what device you're operating. The menu navigation buttons help you navigate the menu on DVRs and set top boxes and the dot button gives easy access to the sub-channels such as 4.2. This truly is an all-in-one product. The instruction manual and code library list is included along with a video link for an easy-to-follow online setup video. The remote requires 2 AAA batteries which are not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- SPORTS RADAR Sports Radar SR3600-LS Low Speed Gun With Dataport (SR3600-LS)
- ROCSTOR 50 Ft 4K Hdmi 2.0 Cable - 4K 60Hz - Male (Y10C230-B1)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for BMS Trolling Battery (ML50-126811)
- GE Remote Control 3 Device (34456)
- GE Dvr/8Device Remote Cntrl (37123)
- GE GE Big Button Universal Remote Control 2-Device, Silver, 33701 (33701)
- GE GE 4-Device Universal Remote Control, Black (34708)
- GE Universal Remote Control (34459)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- MONOPRICE HT-35 Premium 5.1-Channel Home Theater System with Powered Subwoofer_ (39357)
- Ge Universal Remotes