Shop All Circuit Breaker & Panelboard Accessories
Ge
Raintight Hub, 3.25inWx3.25inL
Mfr # TC100
Zoro # G8510932
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers
- Mounting Style Surface
- Length 3 in
- Width 3 in
- Diameter 1.00"
Product Information
- Brand Ge
- MFR # TC100
- Zoro # G8510932
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 3 in |
Width | 3 in |
Diameter | 1.00" |
Hub Size | 1 in |
Length (Straight Wireway) | 3.0 in |
Details
Item | Raintight Hub |
For Use With | GE PowerMark Gold and Plus Load Centers Circuit Breakers |
Mounting Style | Surface |
Standards | UL Listed |
Description
Raintight Hub, For Use With GE PowerMark Gold and Plus Load Centers Circuit Breakers, Mounting Style Surface, Length 3 in, Width 3 in, Hub Size 1 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- NVENT CADDY Channel Nut With Spring, 3/8-16 In, Steel (SPRA0037EG)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- BURNDY Insulated Multitap Connector, 6.25 In. L (BISR3/0DB)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Cover, Flush, 20Wx43.5inL (AF43F)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- GE GE Circuit Break Door Lock Assy (569B737P1)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- Ge Circuit Breaker & Panelboard Accessories