Shop All Plug Adapters
Ge
Plug Adapter, 3 Outlets, White, 125VAC
Mfr # 52203-CS1
Zoro # G8038646
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type 5-15R
- Number of Outlets 3
- Color White
- Circuit Breaker No
- NEMA Connector 5-15R
Product Information
- Brand Ge
- MFR # 52203-CS1
- Zoro # G8038646
- UPC # 00043180580955
- Country of Origin China
- Category Plug Adapters
Description
Plug Adapter, Blade End Current Rating 15 A, Blade End Voltage Rating 125V AC, Housing Color White, International End Type Not Applicable, Maximum Surge Current Not Applicable, Maximum Surge Energy Not Applicable, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 3, Slot End Current Rating 15 A, Slot End Voltage Rating 125V AC, Wattage 1,875 W, Adapter Type Multi-Outlet Tap, Blade End Connection Type Straight Blade, GFCI No, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- GARDNER BENDER Wire Connector, Winged, Green, PK100 (10-095)
- LUTRON Dimmer, Maestro, CFL/LED, Biscuit (MACL-153M-BI)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Hinged (A806CHQR)
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- POWER FIRST Surge Protector Plug Adapter, 5 Outlets (52NY44)
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- POWER FIRST Cord Adapter, 20A, L14-20, L5-20 (4FZZ3)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- GARDNER BENDER Energy Management Device, 8" D, 125VAC, LCD (PM3000)
- AC WORKS NEMA 6-30 3-Prong Commercial HVAC Plug to 6-50 Welder Adapter (WD630650)
- Ge Plug Adapters