Shop All Circuit Breaker & Panelboard Accessories
Ge
Panelboard MB Kit, 225A, 9.5inWx16.5inL
Mfr # MB233
Zoro # G8505621
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Amps AC 225
- Includes SF Frame
- Width 9.5 in
Product Information
- Brand Ge
- MFR # MB233
- Zoro # G8505621
- UPC # 783175368525
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 9.5 in |
Length | 16.5 in |
Length (Straight Wireway) | 16.5 in |
Details
Item | Main Breaker Kit |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Amps AC | 225 |
Includes | SF Frame |
Accessory Type | Panelboard Main Breaker Kit |
Description
Panelboard Main Breaker Kit, For Use With Pro-Stock A-Series Panelboards, Includes SF Frame, Length 16.5 in, Width 9.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-FR-00.50-S-C2 (DD51)
- OMRON Emergency Stop Push Button, 22 mm, 1NO/2NC, Red (A22E-M-12)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Stainless Steel (SHC1035SS)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- GE Installation Kit, 600A, 9.25inWx16.75inL (PROCARE)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- GE Filler Plate, Front, 1W (TQLFP1)
- GE Outlet Pwr Outdoor 30A (U013P)
- SQUARE D Circuit Breaker Handle Tie Kit (ECB2HT)
- Ge Circuit Breaker & Panelboard Accessories