Shop All Circuit Breaker & Panelboard Accessories
Ge
Panelboard Main Breaker Kit, 100A, 4Wx6L
Mfr # MB613
Zoro # G8505506
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 100A
- Length 6.0 in
- Width 4.0 in
- Includes QB Frame
Product Information
- Brand Ge
- MFR # MB613
- Zoro # G8505506
- UPC # 783175408467
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 6.0 in |
Width | 4.0 in |
Length (Straight Wireway) | 6.0 in |
Details
Item | Main Breaker Kit |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 100A |
Includes | QB Frame |
Amps AC | 100 |
Description
Panelboard Main Breaker Kit, For Use With Pro-Stock A-Series Panelboards, Includes QB Frame, Length 6.0 in, Width 4.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KK3A36U4N)
- UE UNITED ELECTRIC Pressure Switch (J7X 5355)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- GARDNER BENDER Cable Staple Whte, Plastic NM, 1/2", PK2000 (PS-750B)
- GE Raintight Hub, 3.25inWx3.25inL (TC200)
- GE Lug Kit, 60A, 600V AC, 3 Poles (FCALK13)
- GE Lug Kit, 200A, 120/240V AC (TNLK20)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- GE Panelboard Main Breaker Kit, 125A, 4Wx6L (TQMH000)
- GE Ground Bar Kit (TGK12CP)
- SQUARE D Panelboard accessory, NQ, neutral kit, 225A, 200% (NQNL2ACCY)
- Ge Circuit Breaker & Panelboard Accessories