Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Panel Powr Outlt 50A Rec
Mfr # U054P
Zoro # G1770368
original price:
$69.95
1% off
new price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Enclosure NEMA Rating NEMA 3R
Product Information
- Brand Ge
- MFR # U054P
- Zoro # G1770368
- UPC # 784567575378
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Panelboard |
Amps | 50A |
Enclosure NEMA Rating | NEMA 3R |
Description
The temporary RV power outlet is factory-assembled and factory-tested. It comes to the construction job site ready to use with no need to assemble individual parts saving installation time. The single heavy-gauge NEMA 3R rainproof enclosure protects against weather vandalism and nuisance tripping. It is lockable and is engineered for maximum protection of receptacles cords plugs breakers. The unit complies with NEC and OSHA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (TRS5R)
- SIEMENS Keyed Selector Switch, For Pilot Device (52KEY-501CH)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 277/480V (HBL560B7W)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- GE Load Center, TLM241, THQL, 24 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM2412CCU)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420C)
- GE Load Center, TLM, 125A (TLM612FCUDP)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures