Ge

Pair, Thick PCV Cap Knee Pads, One Size, Slide Clip


original price: $26.27
7% off
new price: $24.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pad Material Gel
  • Color Black
  • Closure Type hook-and-loop
  • Strap Material Neoprene
  • Cap Material PVC
See all product information

Product Information

  • Brand Ge
  • MFR # GR551
  • Zoro # G506171072
  • UPC #
    850031579965
  • Country of Origin China
  • Category Knee Pads

Details

Pad Material Gel
Item KNEE PAD
Color Black
Closure Type hook-and-loop
Strap Material Neoprene
Cap Material PVC

Description

Knee Pad with PVC Cap with flexible neoprene straps for easy adjustment and tight fit. Quick release side clip and heavy-duty thick PVC cap. Includes soft gel core and durable EVA foam padding. Meets EN14404 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.