Shop All Knee Pads
Ge
Pair, EVA Foam Knee Pads, One Size, Confort Fit
Mfr # GR550
Zoro # G406171035
original price:
$14.65
12% off
new price: $12.80
/ea
$12.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Closure Type hook-and-loop
- Strap Material Neoprene
- Pad Material EVA Foam
- Cap Material EVA Foam
Product Information
Details
Color | Black |
Closure Type | hook-and-loop |
Item | KNEE PAD |
Strap Material | Neoprene |
Pad Material | EVA Foam |
Cap Material | EVA Foam |
Description
Knee pad with EVA Foam designed to comfortably fit over or under work pants, and low-profile contour for easy movement. Medium density EVA foam for comfort and longevity, includes a flexible neoprene strap for easy adjustment. Meets EN14404 standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 110)
- CONDOR Jersey Gloves, Cotton, L, Brown, PR (3ZL57)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black (8960)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48UP84)
- GE Pair, Thick PCV Cap Knee Pads, One Size, Slide Clip (GR551)
- GE Pair, TPE Cap Knee Pads, One Size, W/Gel Padding (GR553)
- SAFE HANDLER Camouflage Multi-Purpose Tactical Double Straps Knee Pads, PR (BLSH-MS-PP-KP-11BK)
- ALTA Knee Pads, Flex Cap, Gel, Gray/Orange, PR (50453.50)
- CUSTOM LEATHERCRAFT KNEE PAD BLK/WH PAIR (V230)
- CLC WORK GEAR Knee Pad Straps For Item 5Ld97 (363GRY)
- ALTA Knee Pads, Knee Style, PR (52913.09)
- Ge Knee Pads