Shop All Earmuffs
Ge
Over-the-Head EARMUFFS, 27, Hi-Visibility Green
Mfr # GM452HV
Zoro # G206170948
product price: $25.50
/ea
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dielectric No
- Standards ANSI S3.19-1974
- Ear Muff Style Over-the-Head
Product Information
Details
Noise Reduction Rating NRR | 27 |
Item | EARMUFFS |
Dielectric | No |
Standards | ANSI S3.19-1974 |
Color | Hi-Visibility Green |
Ear Muff Style | Over-the-Head |
Description
27 dB NRR (Noise Reduction Rating) High Visibility Protective Earmuff features a cushioned headband for maximum comfort, soft padding on high visibility earcups that provides maximum comfort and protection from noises. Adjustable earcup pivot points tilt for wearer's comfort, stainless-steel strong wires. Compact, lightweight & portable design. Meets ANSI S3.19-1974 standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (6962M)
- SKULLERZ BY ERGODYNE Smoke Lens Gray Hard Hat Face Shield for Cap-Style & Safety Helmet (8994)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XXL (8376K)
- FAME FABRICS Bistro Apron, F24, Hunter Green (18340)
- GE Over-the-Head EARMUFFS, 26, Blue (GM451)
- GE Over-the-Head EARMUFFS, 23, Blue (GM450)
- GE Behind-the-Neck EARMUFFS, 26, Gray (GM454)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- HONEYWELL Verishield 100 Series Neckband Earmuffs (1035116-VS)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Ear Muffs, 24 dB, VeriShield, Black (1035121-VS)
- HONEYWELL NORTH Honeywell VeriShield™ 1035114-VS 100 Passive Earmuffs, Behind The Neck, Black, NRR 25 (1035114-VS)
- Ge Hearing Protection