Shop All Earmuffs
Ge
Over-the-Head EARMUFFS, 23, Blue
Mfr # GM450
Zoro # G806171093
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Muff Style Over-the-Head
- Dielectric No
- Standards ANSI S3.19-1974
Product Information
Details
Noise Reduction Rating NRR | 23 |
Ear Muff Style | Over-the-Head |
Dielectric | No |
Standards | ANSI S3.19-1974 |
Item | EARMUFFS |
Color | Blue |
Description
23 dB NRR (Noise Reduction Rating) plastic headband earmuff features a durable and comfortable adjustable headband. Compact, lightweight & portable design, with soft padding on earcups that provides maximum comfort and protection from noises. Meets ANSI S3.19-1974 standard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Split/Double Palm, S, PR (5AJ45)
- NMC Stop Pedestrian Crossing Sign, 18" W, 24" H, Aluminum (TM172K)
- CONDOR Heat Resist Gloves, Red, XL, Terry Cloth, PR (4JC92)
- LYLE Fire Lane Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-2816-DG_12x18 (T1-2816-DG_12x18)
- GE Over-the-Head EARMUFFS, 26, Blue (GM451)
- GE Over-the-Head EARMUFFS, 27, Hi-Visibility Green (GM452HV)
- GE Behind-the-Neck EARMUFFS, 26, Gray (GM454)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- KASK SC1 Green Ear Defenders (fits Super Plasma & Zenith Helmets) (38146)
- HONEYWELL HOWARD LEIGHT Multi-Position Electronic Ear Muffs, 30 dB, VeriShield (1035187-VS)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- Ge Hearing Protection