Shop All Circuit Breaker & Panelboard Accessories
Ge
Outlet Pwr Outdoor 30A
Mfr # U013P
Zoro # G2905284
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
Product Information
- Brand Ge
- MFR # U013P
- Zoro # G2905284
- UPC # 784567575330
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Outlet Pwr Outdoor |
Amps | 30A |
Description
The Temporary RV Power Outlet is factory-assembled and factory-tested. It comes to the construction job site ready to use with no need to assemble individual parts saving installation time. The single heavy-gauge NEMA 3R rainproof enclosure protects against weather vandalism and nuisance tripping. It is lockable and is engineered for maximum protection of receptacles cords plugs breakers. The unit complies with NEC and OSHA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IE FC RJ45 plug PRO, IP65 FastConnect pu (6GK19011BB206AA0)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- SQUARE D Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow (9001BW92Y)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- GE Cover, Surface, 20Wx64.5inL (AF64S)
- GE Panel Board Key (569B737P5)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- GE Raintight Hub, 3.25inWx3.25inL (TC75)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- SCHNEIDER ELECTRIC Shunt Trip Release, 100 to 415V AC/110 to 130V DC, 0 Poles (M9A26476)
- Ge Circuit Breaker & Panelboard Accessories