Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, THQL Series 50A, 2 Pole, 120/240V AC
Mfr # THQL2150GFT
Zoro # G4034569
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THQL
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
- Phase 1
Product Information
- Brand Ge
- MFR # THQL2150GFT
- Zoro # G4034569
- Country of Origin Multiple
- Category Circuit Breakers
Dimensions
Frame Size | 100A/THQ |
Width | 2 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Details
Item | Molded Case Circuit Breaker |
Series | THQL |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Phase | 1 |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Fixed |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
For Use With | GE Load Centers and Plug in Panelboards |
Description
Ground Fault Plug-In Breaker, Amps 50 A, AC Voltage Rating 240V AC, Circuit Breaker Type Plug-In, Number of Poles 2, Series THQL, For Use With GE Load Centers and Plug in Panelboards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF OUTLET 125V 2WIRE WHT (61015)
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 200mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-200-R)
- GE Molded Case Circuit Breaker, TEY Series 25A, 3 Pole, 277/480V AC (TEY325)
- GE Molded Case Circuit Breaker, THQL Series 25A, 2 Pole, 120/240V AC (THQL2125)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- GE Molded Case Circuit Breaker, THED Series 25A, 1 Pole, 277V AC (THED113025WL)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- Ge Circuit Breakers