Shop All Circuit Breakers
Ge
Molded Case Circuit Breaker, TEY Series 100A, 1 Pole, 277/480V AC
Mfr # TEY1100
Zoro # G2583841
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TEY
- Number of Poles 1
- AC Voltage Rating 277/480V AC
- Circuit Breaker Type Standard
- Phase 1
Product Information
- Brand Ge
- MFR # TEY1100
- Zoro # G2583841
- UPC # 783164182194
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Frame Size | 125A/TEY |
Width | 1 in |
Depth | 3-1/16 in |
Height | 5-1/4 in |
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 4 AWG |
Length | 5.25" |
Description
Molded Case Circuit Breaker, 100 A Amps, AC Voltage Rating 277/480V AC, Max. AIR Rating 14kA at 277V AC, For Use With GE AE Lighting Panels, Series TEY, High Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating 125V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/TEY, Circuit Breaker Mounting Style Bolt On Panelboard, Height 5.25 in, Width 1 in, Depth 3.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- LEVITON Rocker Switch 3A 24V Dec Spdt Mom Sw Iv (56081-2I)
- WIEGMANN Fiberglass Enclosure, 14 in H, 8 in D, NEAM 4X, Hinged (HW-141208CHTL)
- GE Molded Case Circuit Breaker, TEY Series 30A, 1 Pole, 277/480V AC (TEY130)
- GE Molded Case Circuit Breaker, TEY Series 80A, 1 Pole, 277/480V AC (TEY180)
- GE Molded Case Circuit Breaker, TEY Series 20A, 1 Pole, 277/480V AC (TEY120)
- GE Miniature Circuit Breaker, THQB Series 25A, 3 Pole, 240V AC (THQB32025)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- DAYTON Circuit Breaker, NDB2-63 C50/3 Series 50A, 3 Pole, 480V AC, C Curve (5ZVD1)
- Ge Circuit Breakers